160 mm Center-to-Center Brushed Pewter Asymmetrical Leyton Cabinet Pull

  • Mfr # 286-160BNBDL

  • Zoro # G503800210


product price:  $19.62
/ea

Key Features

Material
Zinc
Length
7-11/16"
Width
5/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286-160BNBDL
Zoro #
G503800210
UPC #
843512066825
Country of Origin
China

Dimensions

Length
7-11/16"
Width
5/16"

Details

Finish
Brushed Pewter
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Leyton’s relaxed yet distinctive asymmetrical silhouette is fun and flexible. An ideal complement to mid-century modern design with its clean lines and gentle curves, this 7-11/16" overall length Brushed Pewter Jeffrey Alexander pull collection also harmonizes with contemporary design’s straight lines and geometric shapes. Four additional standard pull lengths are available to mix and match in a project to achieve a clean, linear look. Choose from seven trending finishes including our rich gold tone, Satin Bronze. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.