Shop REV-A-SHELF
See all product information
Create Account
Steel, Walnut, 13.25 in W, 18.69 in H, 20 in D, 20 in L, Dark Brown
- Mfr # ML-WNHDSCOG-18FL
- Zoro # G207059150
product price:Â
$
544.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Walnut
Height
18.69 in
Width
13.25 in
Length
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ML-WNHDSCOG-18FL
- Zoro #
- G207059150
- UPC #
- 90713028217
- Country of Origin
- China
Dimensions
- Height
- 18.69 in
- Width
- 13.25 in
- Length
- 20 in
- Depth
- 20 in
- Size
- 13.25"W x 20"D x 18.69"H
Details
- Material
- Steel
- Color
- Walnut
- Finish
- Dark Brown
- Includes
- (1) Heavy-duty Lift (Assist) System and mounting hardware, (1) Walnut Shelf included
Description
Rev-A-Shelf® has kept design and flexibility in mind with this heavy-duty appliance lift system. The lifting mechanism makes lifting a heavy or awkward appliance a breeze with its spring loaded supports and 3 different weight settings. The 1-1/2" thick wooden shelf is included and ready to install. Finally this unit features (2) built in dampeners that allow this unit to gently glide back inside of your cabinet with very little assistance needed.
- Soft-Close Dampener allow it to glide back into the cabinet gently and quietly
- Spring loaded system gently assists the movement of small appliances to counter height
- Walnut Shelf dims: 13-1/4" W x 20" D x 1-3/8" H (Included)
- (3) weight rating settings that will hold up to 60lbs
- Requires 18" Cabinet with a 14.5 or larger opening
- Construction: Heavy-Duty Metal frame with solid bottom surface
- Mounts to interior sides of cabinet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.