192 mm / 224 mm Center-to-Center Polished Chrome Elara Cabinet Pinch Pull

  • Mfr # 484-192224PC

  • Zoro # G103799235


product price:  $25.85
/ea

Key Features

Material
Zinc
Length
9-5/8"
Width
9/16"
Includes
Two 8-32 x 1" screws and two 1-3/4" Break-away screws.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484-192224PC
Zoro #
G103799235
UPC #
840002534659
Country of Origin
China

Dimensions

Length
9-5/8"
Width
9/16"

Details

Finish
Polished Chrome
Material
Zinc
Includes
Two 8-32 x 1" screws and two 1-3/4" Break-away screws.

Description

The chic, European-styled, Elara cabinet pinch pull brings a fresh, upscale perspective to any room. The elegant curve of this 9-5/8" overall length Jeffrey Alexander Polished Chrome pull has a generous feel in the hand. As exceptional as this pull is in design, it is also unique because this pull has two different center-to-center mounting patterns to choose from. Two of the other four pull options also fit two center-to-centers. This unique collection also offers a coordinating 1-1/4" knob and is available in six top trending finishes, including Matte Black and Satin Bronze, for boundless design possibilities. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.