224 mm Center-to-Center Brushed Oil Rubbed Bronze Sullivan Cabinet Pull

  • Mfr # 752-224DBAC

  • Zoro # G103799532


product price: $20.15
/ea

Key Features

Material
Zinc
Length
9-9/16"
Width
1/2"
Includes
Two 8-32 x 1" and 1-3/4" break-away screw. (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752-224DBAC
Zoro #
G103799532
UPC #
840002513647
Country of Origin
China

Dimensions

Length
9-9/16"
Width
1/2"

Details

Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Includes
Two 8-32 x 1" and 1-3/4" break-away screw. (Included)

Description

Reflecting the brawn of I-beams, softened by gentle undercurves and tapered feet, Sullivan radiates a powerful yet serene presence. This Jeffrey Alexander 9-9/16" overall length Brushed Oil Rubbed Bronze pull is offered in four other standard lengths allowing for the pull to be fitted to the width of the drawers. With a coordinating knob that echoes the pull's strong silhouette and the availability of five popular finishes, this collection is adaptable to raised or flat panel cabinets in any painted or stained shade. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.