Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30In. Hale Blue Percival Vanity, Calacatta Vienna Quartz Vanity Top, Undermount Rectangle Bowl

  • Mfr # VKITPER30BLCQR

  • Zoro # G108376271


product price: $3,088.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VKITPER30BLCQR
Zoro #
G108376271
UPC #
196734009478
Country of Origin
Viet Nam

Description

The Percival vanity collection by Jeffrey Alexander simply enriches a room with dignified grace. Refined elegance is accentuated through Percivals quiet and peaceful nature. The doors are adorned to perfectly complement the vanitys finish. This subtle metal accent trim is all the ornamentation needed to generate a resplendent presence in a room designed with class. Behind each soft-close door lies a cabinet with an adjustable shelf and dovetail rollout drawer. Storage space is maximized by equipping the rollout drawers with full-extension soft-close undermount slides. Percival is available in limited widths, 24In., 30In., and 36In., specifically to enhance the smaller bathrooms in the home. Storage is no problem with the Percival vanity collection. The 24 and 30 units open two doors to reveal a single adjustable shelf with a full-extension, soft-close dovetail rollout drawer beneath. The 36 unit boasts a third door that unveils a second adjustable shelf with another full-extension, soft-close dovetail rollout drawer beneath. Top and bowl are not assembled. Some assembly required., This quintessential quartz pattern showcases the flow of refined veining throughout the white core. The wide veining ranges in color from cool ash to warm shale and can be tinged with secondary deep grey striations. Calacatta Vienna Quartz is designed to mimic the movement of natural stone while possessing the strength and durability of Quartz. Three holes are cut for an 8 widespread faucet, and a 4 tall backsplash is included. Included vanity top is designed to overhang 1/2In. on each side of the vanity and is 18 mm thick.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products