
36" Hale Blue Chatham Vanity, Boulder Cultured Marble Vanity Top, undermount rectangle bowl
Mfr # VKITCHA36BLBOR
Zoro # G006598461
product price: $2,598.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Width
21
Height
4"
Material
Marble
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VKITCHA36BLBOR
Zoro #
G006598461
UPC #
840002588416
Country of Origin
Viet Nam
Dimensions
Width
21
Height
4"
Details
Material
Marble
Color
White
Description
The Chatham vanity embraces the classic Shaker style with refined elegance and is available in a diverse selection of colors to fit a variety design styles. Chocolate, Grey, and White vanities are adorned with Satin Nickel knobs, and Hale Blue and Forest Green have Satin Bronze knobs. Smaller units are equipped with a solid wood, custom sized tipout storage tray, and larger units have the extra benefit of additional drawers. A hardwood rollout drawer with full extension soft-close undermount slides is situated underneath the adjustable shelf. Top and rectangular porcelain bowl are included but not assembled. See our video in the Highlights section for more information. The included top has three holes cut for an 8” widespread faucet, and a 4” tall backsplash. The vanity top is designed to overhang 1/2" on each side of the vanity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.