Shop JEFFREY ALEXANDER
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48" Black Cade Vanity, Boulder Cultured Marble Vanity Top, undermount rectangle bowl
- Mfr # VKITCAD48BKBOR
- Zoro # G106598095
product price:
$
3,601.80
/ea
Key Features
Width
49
Height
36"
Material
MDF
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VKITCAD48BKBOR
- Zoro #
- G106598095
- UPC #
- 840002590457
- Country of Origin
- Viet Nam
Dimensions
- Width
- 49
- Height
- 36"
Details
- Material
- MDF
- Color
- Black
Description
Sleek lines and raised panels come together to create a unique design for the sophisticated Cade vanity. Contemporary square pulls adorn this vanity collection, adding elegance and class. Cade's design styles merge to create a perfectly transitional vanity. A hardwood dovetail rollout drawer with full-extension soft-close undermount slides is situated underneath the adjustable shelf in the cabinet. Top and rectangular porcelain bowl are included but not assembled. See our video in the Highlights section for more information. The included top has three holes cut for an 8” widespread faucet, and a 4” tall backsplash is included. The vanity top is designed to overhang 1/2" on each side of the vanity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.