96 mm Center-to-Center Brushed Pewter Rope Rhodes Cabinet Pull

  • Mfr # Z261-96-BNBDL

  • Zoro # G503801217


product price:  $6.14
/ea
Sold in multiples of 3 for $18.42

Key Features

Finish
Brushed Pewter
Material
Zinc
Length
4-1/2"
Width
9/16"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z261-96-BNBDL
Zoro #
G503801217
UPC #
843512005732
Country of Origin
China

Dimensions

Length
4-1/2"
Width
9/16"

Details

Finish
Brushed Pewter
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

There is a long history of using rope as a design accent in jewelry, clothing, and interior design. A rope accent can cement the feel of a traditional design, add warmth to a modern ambiance, or as in Jeffrey Alexander's Rhodes collection, add dynamic appeal to any room. This 4-1/2" overall length Brushed Pewter cabinet pull stands strong and proud with two additional standard pull lengths and an appliance handle, complemented with a 1-1/4" rope detail knob. All pieces are available in five grand finishes to choose from, to adorn any traditional cabinet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.