Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

96 mm Center-to-Center Matte Black Rustic Twist Tahoe Cabinet Pull

  • Mfr # 602-96BLK

  • Zoro # G603800592


product price: $21.29
/ea

Key Features

Finish
Black
Material
Zinc
Length
4-1/2"
Width
1/2"
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602-96BLK
Zoro #
G603800592
UPC #
843512021336
Country of Origin
China

Dimensions

Length
4-1/2"
Width
1/2"

Details

Finish
Black
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Tahoe features the strength and breathtaking appeal of a mountain range with a rugged twist on a robust and modern silhouette. This 4-1/2" overall length Black pull is available in one other standard pull length as well as a substantial appliance handle and pairs flawlessly with a coordinating knob offered in two sizes. Three distinct finishes help this Jeffrey Alexander pull add rustic charm to rich, wood tone cabinets. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.