Nash 96 mm Center-to-Center Bar Pull
- Mfr # 229-96SBZ
- Zoro # G122837925
product price:
$
13.39
/ea
Key Features
Finish
Satin Bronze
Color
Satin Bronze
Material
Zinc
Length
4-5/16 in
Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 229-96SBZ
- Zoro #
- G122837925
- UPC #
- 196734061001
- Country of Origin
- Thailand
- Finish
- Satin Bronze
- Color
- Satin Bronze
- Material
- Zinc
Dimensions
- Length
- 4-5/16 in
- Width
- 1/2 in
Description
Bold and deliberate, the Nash cabinet pull by Jeffrey Alexander defines modern style with its clean lines and square silhouette. Available in five versatile finishes, the full collection includes six standard pull lengths, a coordinating square knob, and 12” and 18” appliance handles. Nash blends confident design with approachable elegance, offering a striking yet enduring style that complements a broad range of interior styles. Each item is individually wrapped to prevent scratches and damage, with attachment hardware included for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.