
Weser 12" Center-to-Center Bar Pull
Mfr # 410-12DBAC
Zoro # G722837752
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Length
12-7/8 in
Width
3/4 in
Color
Brushed Oil Rubbed Bronze
Finish
Brushed Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
410-12DBAC
Zoro #
G722837752
UPC #
196734068499
Country of Origin
Thailand
Dimensions
Length
12-7/8 in
Width
3/4 in
Details
Material
Zinc
Color
Brushed Oil Rubbed Bronze
Finish
Brushed Oil Rubbed Bronze
Description
Weser by Jeffrey Alexander embodies uncomplicated beauty with a steady, streamlined design. The clean lines and softened curves of this appliance handle create a commanding presence, flowing confidently through modern and timeless interiors alike. The full collection offers six standard pull lengths, along with a coordinating round knob, and 12" and 18” appliance handle in six versatile finishes. With its effortless style, Weser delivers unmistakable distinction and enduring appeal. Each item is individually wrapped to prevent scratches and damage, with attachment hardware included for easy installation.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.