CRUX SOCGM17C Radio Replacement Interface with Chime for GM Class II Bose Amplified & Non Amplified

  • Mfr # SOCGM17C

  • Zoro # G604161319


product price:  $76.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOCGM17C
Zoro #
G604161319
UPC #
738964610873
Country of Origin
China

Description

Features
  • Retains factory in select GM class II data bus vehicles while functioning with an aftermarket radio
  • Supports bose, monsoon and y-91 audio systems
  • Retains chime functions
  • Built-in chime volume adjustment
  • Eia color coded wiring for easy installation
Specifications
  • Dimension: 8.5" H x 1.5" W x 5" L
  • Weight: 0.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.