Air Compressor Pressure Switch
Mfr # 140-1072
Zoro # G916525274
product price: $70.89
/eaKey Features
Compatible Product Type
Air Compressors
Product Type
Air Compressor Pressure Switch
Differential Pressure - Minimum
35 psi
Contact Form
SPST
Pressure Connection Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140-1072
Zoro #
G916525274
UPC #
-
Country of Origin
United States
Dimensions
Pressure Connection Size
1/4 in
Details
Compatible Product Type
Air Compressors
Product Type
Air Compressor Pressure Switch
Differential Pressure - Minimum
35 psi
Contact Form
SPST
Pressure Connection Gender
Male
Compatible Manufacturer Part Number
69JG109811U
Item
Air Compressor Pressure Switch
On Pressure Switch Setting
145 psi
Differential Pressure - Maximum
105 psi
Input Voltage
120V/240V AC
Pressure Connection Type
NPT
Pressure - Minimum
150 psi
Off Pressure Switch Setting
175 psi
Pressure - Maximum
175 psi
Description
Air Compressor Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.