Zoro Homepage

Air Compressor Pump, 2 Stage, 121.6 fl oz Oil Capacity, 4 Cylinder

  • Mfr # 421-1604

  • Zoro # G615681745


product price: $3,939.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Pump Speed
710 RPM
Overall Height
20.37 in
Sound Level
85 dB
Number of Grooves
3
Inlet Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421-1604
Zoro #
G615681745
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
20.37 in
Outlet Size
1 in
Overall Depth
21.06 in
Inlet Size
1 in
Overall Width
23 in
Bore Diameter
1.37 in
Flywheel Diameter
18 in
Stroke Length
3 in

Details

Pump Speed
710 RPM
Sound Level
85 dB
Number of Grooves
3
Inlet Gender
Female
Maximum Output Power
10 hp
Valve Type
Disc
Construction
Cast Iron
Compressor Type
Piston
Weight
340 lb
Compressor/Pump Enclosure Material
Cast Iron
Groove Section
B
Maximum Operating Pressure
175 psi
Flywheel Included
Yes
Oil Capacity
121.6 fl oz
Inlet Connection Type
NPT
Displacement
56.15 cu in/rev
Rotation
CCW
Pump Type
Piston
Cylinder Material
Cast Iron
Outlet Connection Type
NPT
Free Air Flow Rate @ Maximum Pressure
35.2 cfm @ 175 psi
Item
Air Compressor Pump
Lubrication Required
Yes
Outlet Gender
Female
Valve Material
Steel
Number of Cylinders
4
Average Pump Life
2,000 hr
Lubrication Type
Splash Lubricated
Number of Stages
2
Duty Cycle
Intermittent

Description

Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 2, Maximum Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 35.2 cfm @ 175 psi, Number of Cylinders 4, Maximum Operating Pressure 175 psi, Flywheel Diameter 18 in, Flywheel Included Yes, Pump Speed 710 RPM, Compressor Type Piston, Duty Cycle Intermittent, Construction Cast Iron, Groove Section B, Number of Grooves 3, Valve Type Disc, Valve Material Steel, Cylinder Material Cast Iron, Rotation CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.