Heavy Duty 4000 psi 3.5 gpm Cold Water Electric Pressure Washer

  • Mfr # DDE4035-230/60/3

  • Zoro # G7815556


product price: $3,719.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Operating Pressure
4000 psi
Pressure Washer Water Type
Cold
Power Type
Electric
Pressure Washer Flow Rate
3.5 gpm
Pressure Washer Duty Rating
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDE4035-230/60/3
Zoro #
G7815556
UPC #
-
Country of Origin
United States

Details

Operating Pressure
4000 psi
Pressure Washer Water Type
Cold
Power Type
Electric
Pressure Washer Flow Rate
3.5 gpm
Pressure Washer Duty Rating
Heavy Duty
Item
Pressure Washer

Description

Pressure Washer,Cold,Elec,3.5gpm,4000psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.