This item is Discontinued.

Jensen 32" LED Television - 12V JTV3220DC

32" LED Television - 12V (Discontinued)

  • Mfr # JTV3220DC
  • Zoro # G203088840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JTV3220DC
Zoro #
G203088840
UPC #
681787024108
Country of Origin
China

Description

Get a clearer picture of your favorite programs wherever you go on your boat or RV with the Jensen 32" Television.

This 32" LED DC TV packs a punch with an integrated HDTV tuner and JCOM, allowing it to communicate with your Jensen HDMI-equipped stereos.

Features:

  • DC power
  • Integrated HDTV (ATSC) tuner
  • HD ready (1080p, 720p, 480p)
  • VESA 100mm x 100mm mounting pattern
  • High performance wide 16:9 LCD panel
  • Dimensions - 28.8"W x 17.2"H x 3.2"D
  • Weight - 9.9 lbs

In the Box:

  • 32" Television
  • Dual-function remote control included
  • Power adapter
  • Owners Manual

*Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.