Shop JENSEN
Create Account
32in 12V Smart TV
- Mfr # JTV3225DCS
- Zoro # G323512171
product price:Â
$
642.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JTV3225DCS
- Zoro #
- G323512171
- UPC #
- 681787025082
- Country of Origin
- Unknown
Description
32in 12V Smart TV JENSEN has designed this lightweight, energy-efficient 12-volt DC television perfect for cabin entertainment. All JENSEN TVs are built for mobile use with conformal-coated circuit boards and reinforced mounting points. Features: DC power White LED illumination High-performance LCD panel Integrated HDTV (ATSC) tuner 1366 x 768 resolution 16.7 million colors ARC/CEC functions through HDMI1 VESA 100mm x 100mm mounting pattern IR remote control included Inputs/Outputs: Composite video input (NTSC/PAL compatible) RF input USB inputs x 2 HDMI inputs x 2 RJ45 LAN input Optical output Headphone output (3.5 mm) Specifications: Power System: 12V DC Power Consumption: 230mA stand by / 5.05A max Operating Temperature Range: -4 degrees F to 149 degrees F / -20 degrees C to 65 degrees C Storage Temperature Range: -22 degrees F to 158 degrees F / -30 degrees C to 70 degrees C Maximum Relative Humidity: 85% Overall Dimensions (W x H x D): 28.8 x 17.1 x 3.2 inch (without stand) Product Weight (unpackaged): 7.7 lbs Regulatory Certification(s): FCC, ETL, FCC ID Performance Specifications: Video / Display System: NTSC/ATSC/PAL Video Input Signal (Composite): 1Vp-p at 75 ohms Audio Output: 2 x 10W at 4 Ohm LCD Specifications: Diagonal Size: 31.5 in. Resolution: 1366 x 768 Brightness: 200 nit Contrast Ratio: 3000: 1 Display Format: 16:9 Response Time: 8.5 ms View Angles: Top: 89 degrees Bottom: 89 degrees Left: 89 degrees Right: 89 degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.