Healthcare UHD TV, 43

  • Mfr # 43UK672M0UC
  • Zoro # G815572065
product price: 
$
968.99
/ea
Free Shipping & Returns

Key Features

HDMI Inputs
2
Screen Refresh Rate
60 Hz
Width
38 1/4 in
Depth
3 1/4 in
Max. Resolution
3840 x 2160
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
43UK672M0UC
Zoro #
G815572065
UPC #
-
Country of Origin
Mexico

Dimensions

Width
38 1/4 in
Depth
3 1/4 in
Diagonal Screen Size
43 in
Overall Height
22 1/2 in
HDTV Screen Size
43 in
Overall Width
38 1/4 in
Overall Depth
3 1/4 in
Height
22 1/2 in

Details

HDMI Inputs
2
Screen Refresh Rate
60 Hz
Max. Resolution
3840 x 2160
Display Type
LED
Smart TV
Yes
HDTV SmartTV Compatible
Yes
Includes Sound Leveler
Yes
HDTV Resolution
2160 (4K)
Brightness
300 cd/sq m
Sound Leveler
Yes
Coaxial Cable Inputs
1
Maximum Screen Resolution
3840 x 2160
Includes Remote Control
No
Input Type
Composite, HDMI, Coaxial Cable Input
Includes
Power Cord
VESA Pattern
200x200
Number of Speakers
2
Weight
17.6 lb
Number of Coaxial Cable Inputs
1
Vertical Resolution
4K
Digital Cable Ready
Yes
Includes Simulated Surround Sound
Yes
Audio Outputs
2
Includes Sleep Timer
Yes
Sleep/Alarm Timer
Yes
Simulated Surround
Yes
Resolution
4K
Number of USB Inputs
2
Standards
UL Listed
Media Card Slot
No
Total Number of Inputs
4
Weight Capacity
17.6 lb
Total Number of Audio Outputs
2
Remote Control Type
Magic Motion
Number of HDMI Inputs
1
Multifunction
Yes
HDTV Display Type
LED
HDTV Screen Shape
Flat
PC Inputs
2
Pro:Idiom(TM)
Yes
Contrast Ratio
1,200:1; 10,00,000:1
HDTV Application
Healthcare
Item
Hospitality UHD TV
HDTV WiFi Compatible
Yes
HDTV High Definition Type
Ultra High Definition
USB Slot
2
Facility Type
Hospitality
Maximum Operating Voltage
120V AC
Number of Media Card Slots
0
Language Options
English

Description

Hospitality UHD TV, Diagonal Screen Size 43 in, Overall Height 22 1/2 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 3840 x 2160, Overall Depth 3 1/4 in, Overall Width 38 1/4 in, Weight 17.6 lb, Brightness 300 cd/sq m, VESA Pattern 200x200, Facility Type Hospitality, Resolution 4K, Input Type Composite, HDMI, Coaxial Cable Input, Contrast Ratio 1,200:1; 10,00,000:1, Includes Power Cord, Includes Remote Control No, Includes Simulated Surround Sound Yes

Restrictions

Ratings & reviews