This item is Discontinued.

Jensen 32in Smart TV JTV3223DCS

32in Smart TV (Discontinued)

  • Mfr # JTV3223DCS
  • Zoro # G512308165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JTV3223DCS
Zoro #
G512308165
UPC #
681787024597
Country of Origin
Unknown

Description

32in Smart TV JENSEN has designed this lightweight, energy-efficient 12-volt DC television perfect for cabin entertainment. All JENSEN TVs are built for mobile use with conformal-coated circuit boards and reinforced mounting points. Features: DC power White LED illumination High-performance LCD panel Integrated HDTV ATSC tuner 1366 x 768 resolution 16.7 million colors ARC/CEC function through HDMI1 VESA 100mm x 100mm mounting pattern IR remote control included Inputs/Outputs: Composite video input NTSC/PAL compatible RF input USB inputs x 2 HDMI inputs x 2 RJ45 LAN input Optical output Headphone output 3.5 mm Specifications: Power System: DC 12 V Power Consumption: 230mA stand by / 5.05A max Operating Temperature Range: -4 degrees F to 149 degrees F / -20 degrees C to 65 degrees C Storage Temperature Range: -22 degrees F to 158 degrees F / -30 degrees C to 70 degrees C Maximum Relative Humidity: 85% Overall Dimensions W x H x D: 28.8 x 17.1 x 3.2 inch without stand Product Weight unpackaged: 7.7 lbs Regulatory Certifications: FCC, ETL, FCC ID Performance Specifications: Video / Display System: NTSC/ATSC/PAL Video Input Signal Composite: 1Vp-p @ 75 ohms Audio Output: 2 x 10W @ 4 Ohm LCD Specifications: Diagonal Size: 31.5 in. Resolution: 1366 x 768 Brightness: 200 nit Contrast Ratio: 3000: 1 Display Format: 16:9 Response Time: 8.5 ms View Angles: Top: 89 degrees Bottom: 89 degrees Left: 89 degrees Right: 89 degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.