Zoro Homepage

Portable CD Player with Radio

  • Mfr # CD-490A

  • Zoro # G014671880


product price: $44.99
/ea

Key Features

Color
Red
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-490A
Zoro #
G014671880
UPC #
077283964916
Country of Origin
China

Details

Color
Red
Voltage
120V AC

Description

This unit features a top loading CD player which is CD-R/RW compatible. It also offers both headphone and auxiliary input jacks for playing music from MP3 or other digital media players. It operates on 120V AC power, included or 8 C-cell batteries, not included


  • •Top loading CD player
  • •CD-R/RW compatible
  • •Foldable Carrying Handle
  • •Output Power: 2 x 1.5W RMS
  • •Telescopic Antenna

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.