Weather Radio
- Mfr # JEP-900
- Zoro # G825074368
product price:Â
$
75.55
/ea
Key Features
Overall Depth
3 15/16 in
Number of Batteries
1
Overall Height
7 15/32 in
Overall Width
5 1/2 in
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JEP-900
- Zoro #
- G825074368
- UPC #
- 077283979095
- Country of Origin
- China
- Number of Batteries
- 1
- Features
- Power Source
- Battery
- Includes
- 2 Amp USB Charging Port for Charging your Cellphone, Built-in 8,000mAh Rechargeable Battery, Built-in Siren, Headphone Jack, Multi-function Red LED Display, Weather Alert
- Includes Batteries
- Batteries Included
- Alert Style
- Audible Alert, Visual Alert
- Color
- Black, Red
- Includes Display
- Display Included
- Radio Bands
- AM, FM
- Passive Alert Monitoring
- General Monitoring
- Item
- Weather Radio
- Display Lighting
- Lit Display
Dimensions
- Overall Depth
- 3 15/16 in
- Overall Height
- 7 15/32 in
- Overall Width
- 5 1/2 in
- Battery Size
- 8000 mAh
Description
Weather Radio, Black, Red, Includes 2 Amp USB Charging Port for Charging your Cellphone, Built-in 8,000mAh Rechargeable Battery, Built-in Siren, Headphone Jack, Multi-function Red LED Display, Weather Alert
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.