Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Jensendistributionservices 24"x14" Plain Door Mat MI13300

24"x14" Plain Door Mat (Discontinued)

  • Mfr # MI13300
  • Zoro # G703701195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI13300
Zoro #
G703701195
UPC #
657248141943
Country of Origin
China

Description

This Plain Mat is heavy duty and is about 2" thick.You can even wipe your muddy wet feet.
  • Materials: Natural Fibers.
  • Width: 14 inches.
  • Length: 24 inches.
  • Style: Indoor/Outdoor.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.