This item is Discontinued.

Jensendistributionservices 3 x 13 ft. Hand Woven Flat Weave Kilim Wool Runner Rug; Cream MI1557131

3 x 13 ft. Hand Woven Flat Weave Kilim Wool Runner Rug; Cream (Discontinued)

  • Mfr # MI1557131
  • Zoro # G403883672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI1557131
Zoro #
G403883672
UPC #
780997487915
Country of Origin
China

Description

Hand Woven Flat Weave Kilim Wool Runner Rug

Illuminate the flooring of your home with this bright and vibrant cream colored contemporary woolen rug and take a bow from all your guests. If you throw some in house arty or at any special occasion, this majestic rug will be the center of attraction for all the visitors. Its soft and fleshy Kelim woolen stuff, fine finishing, smooth texture, warmth and comfort are worth admiring.

Features
  • Handmade by skilled artisans enhancing in-depth color and product durability
  • Solid designed and weaved by hand woven flat weave technique
  • Soft wool yarn with flat pile height of 0.27 inches for underfoot comfort.
  • Solid area rugs perfect for Living Room, Bedroom, Study Room, Dinning Room, Foyer
Specifications
  • Color: Cream
  • Size: 3 x 13 ft.
  • Construction: Handmade
  • Weave & Technique: Hand Woven Flat Weave Kilim
  • Shape: Runner
  • Material: 70% Wool & 30% Cotton
  • Recommended: Indoor
  • Reversible: No
  • Floor Heating Safe: Yes
  • Non-Slip Backing: No
  • Country of Origin: India
  • Weight: 15.95 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.