This item is Discontinued.

Jensendistributionservices 8 x 10 ft. Hand Woven Kilim Jute Eco-Friendly Contemporary Rectangle Area Rug; Light Brown & Light Blue MI1559009

8 x 10 ft. Hand Woven Kilim Jute Eco-Friendly Contemporary Rectangle Area Rug; Light Brown & Light Blue (Discontinued)

  • Mfr # MI1559009
  • Zoro # G803745433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MI1559009
Zoro #
G803745433
UPC #
780997593999
Country of Origin
China

Description

Hand Woven Kilim Jute Eco-Friendly Area Rug

Restyle your home flooring with this bright light brown and light blue shaded jute rug that looks magnificent and uplifts the stature of your home interiors. Its natural pattern reflects the austerity that is adored by everyone. You can rest your feet on its cozy jute fabric and enjoy the warmth.

Features
  • Handmade by skilled artisans enhancing in-depth color and product durability
  • Contemporary designed and weaved by hand woven technique for both indoor and outdoor use
  • Natural fiber jute yarn with pile height of 0.5 inches for underfoot comfort
  • Eco-friendly designer area rugs perfect for Living Room, Bedroom, Study Room, Dinning Room, Foyer
Specifications
  • Color: Light Brown & Light Blue
  • Size: 8 x 10 ft.
  • Construction: Handmade
  • Weave & Technique: Hand Woven Kilim
  • Shape: Rectangle
  • Material: 80% Jute & 20% Cotton
  • Recommended: Indoor & Outdoor
  • Reversible: No
  • Floor Heating Safe: Yes
  • Non-Slip Backing: No
  • Country of Origin: India
  • Weight: 29.44 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.