Shop JENSENDISTRIBUTIONSERVICES

Christmas Presents Between Friends Miniature Schanuzer Black Silver Fabric Standard Pillowcase; 20.5 x 0.25 x 30 in.

  • Mfr # MI228037

  • Zoro # G503747188


product price:  $42.65
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MI228037
Zoro #
G503747188
UPC #
652513453448
Country of Origin
China

Description

Caroline's treasure produces functional artworks for the home and garden. They create the widest range of eye-catching products including decorative pillows, pillow cases, pot holders, Indoor and Outdoor mats. We create a new fresh sizzling twist in your living place with our product assortment. Our products enhance the beauty and add a splash of classy look to your living place.

Features
  • Christmas Presents Between Friends Miniature Schanuzer Black Silver Fabric Standard Pillowcase
  • Standard White on back with artwork on the front of the pillowcase
  • Moisture wicking material breathable performance fabric makes for a nice sleeping experience and shows quality
  • Wash cold and dry medium
Specifications
  • Material: Moisture wicking
  • Dimension: 20.5" H x 0.25" W x 30" L
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.