Zoro Homepage

Rubber Stair Mat

  • Mfr # MI80648

  • Zoro # G103891069


product price: $42.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI80648
Zoro #
G103891069
UPC #
654204326802
Country of Origin
China

Description

Wrought Iron Rubber Mats are manufactured by molding vulcanized natural rubber in different attractive patterns. Designed surface prevents dust. The mat retains its neatness and fresh look for a long time. The stylish and elegant doormat is anti-skid and durable. It is a perfect choice for entry way, pool or wet area.
  • Materials: 100% Rubber.
  • Style: Transitional - 15.
  • Width: 30 inches.
  • Length: 9 inches.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.