12 inch Hardwaire Power input connecor for CVXCOB Series, 10PK

  • Mfr # CVX-COB-HW12-10PACK

  • Zoro # G607878870


product price: $48.00
/pk 10, $4.80/ea

Key Features

Length
12"
Width
0.18"
Height
0.5"
Weight
1 lbs.
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVX-COB-HW12-10PACK
Zoro #
G607878870
UPC #
-
Country of Origin
China

Dimensions

Length
12"
Width
0.18"
Height
0.5"

Details

Item
LED Tape lighting
Weight
1 lbs.
Lighting Technology
LED
Dimmable
YES
Application
Display
Mounting
Surface Mount

Description

JESCO 12 inch Hardwaire Power input connecor for CVXCOB Series 10 PACK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.