Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

96W 24V NonDimming LED Hardwire Power Supply

  • Mfr # DL-PS-96/24-HWD

  • Zoro # G607878894


product price: $101.92
/ea
Free Shipping & Returns

Key Features

Length
9.5"
Width
1.68"
Height
1"
Weight
1.08 lbs.
Description/Special Features
UL Listed Class 2 power output
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL-PS-96/24-HWD
Zoro #
G607878894
UPC #
-
Country of Origin
China

Dimensions

Length
9.5"
Width
1.68"
Height
1"

Details

Item
Ballasts
Weight
1.08 lbs.
Description/Special Features
UL Listed Class 2 power output
Material
Aluminum / Steel
Dimmable
NO
Application
Electronic LED Driver
Features
UL Listed Class 2 power output.Suitable for dry and damp locations.Universal input voltage – 120 to 277V AC. High efficiency up to 89.5%.Short circuit, Overload, Over voltage, Over temperature protection; auto-recovery.
Lighting Certification
c UL us Listed
Lighting Technology
LED
Voltage
110-277
Fixture Wattage
96

Description

JESCO 96W 24V NonDimming LED Hardwire Power Supply

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.