Zoro Homepage

Downlight 4 Round Trim WH for RLF4115 Light Engine

  • Mfr # RLT-4101-WH

  • Zoro # G007878890


product price: $13.90
/ea

Key Features

Item - Recessed Down Light
Recessed Lighting
Lighting Technology
LED
Application
General
Height
1.13"
Weight
0.5 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLT-4101-WH
Zoro #
G007878890
UPC #
-
Country of Origin
China

Dimensions

Height
1.13"
Length
4.25"
Width
4.5"

Details

Item - Recessed Down Light
Recessed Lighting
Lighting Technology
LED
Application
General
Weight
0.5 lbs.
Mounting
Reccessed
Fixture Housing Color
White
Material
Powder-coated Aluminum
Housing Finish
White

Description

White Round Trim for RLF4115

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.