This item is Discontinued.

Jesco Jesco Lighting DL-RS-36-40-70CRI 36 in. 70 CRI Rigid Strip - 4000K DL-RS-36-40-70CRI

Jesco Lighting DL-RS-36-40-70CRI 36 in. 70 CRI Rigid Strip - 4000K (Discontinued)

  • Mfr # DL-RS-36-40-70CRI
  • Zoro # G804037766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DL-RS-36-40-70CRI
Zoro #
G804037766
UPC #
-
Country of Origin
China

Description

We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.

Features
  • 70 CRI Rigid Strip
Specifications
  • Size: 48 in.
  • Color Temperature: 2700K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.