This item is Discontinued.

Jesco Jesco Lighting KIT-QAP220-AR-A 1-Light 8.6 Ft. H Satin Nickel Low Voltage Pendant Kit; Amaretto KIT-QAP220-AR-A

Jesco Lighting KIT-QAP220-AR-A 1-Light 8.6 Ft. H Satin Nickel Low Voltage Pendant Kit; Amaretto (Discontinued)

  • Mfr # KIT-QAP220-AR-A
  • Zoro # G104134981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KIT-QAP220-AR-A
Zoro #
G104134981
UPC #
848087001042
Country of Origin
China

Description

103.25 in. H Satin Nickel Low Voltage Pendant Kit. Goblet is a glass shade featuring a rich onyx finish. It includes a quick adapt jack, 96 in. Field-cuttable cable, socket assembly, hang-straight tube, protective lamp shield and halogen jc bi-pin 12v 50w lamp. Goblet design adds drama, grace and effective lighting to any residential space, retail or commercial. The monopoint surface-mounted canopy is offered with (1) integral 12v 50w transformer and complements the design and functionally of this kit. Pendant - amaretto finish. Monopoint round canopy - satin chrome finish.

Specifications:
  • (1) 12V 50 Watt Transformer. (1) 50W 12V Xenon Bi-Pin.
  • Bulb Included - Yes.
  • Includes - Transformer, Quick Adapt Jack, 8 ft. cable, socket assembly, Hang- straight tube and Xenon Bi-Pin 12V 50W lamp.
  • Fixture Dimension - 7-1/4 H in.
  • Diameter - 4 in.
  • Additional Measurement Information - Canopy - 4-1/2 in. x 2 in. H. Wire Length - 8 ft.
  • Input Voltage - 12V.
  • Wattage - 50W.
  • Material Used - Glass.
  • Finish I - Satin Nickel.
  • Finish II - Amaretto.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.