
Jesco Lighting PK200-WH Halogen Plastic Puck Light Round With Clear Glass Lens; White (Discontinued)
- Mfr # PK200-WH
- Zoro # G903993680
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PK200-WH
Zoro #
G903993680
UPC #
848087036150
Country of Origin
China
Description
Features
- Round Halogen Plastic Puck Under Cabinet Light
- Glass - Clear
- Material - Plastic
- Bulb Type - G4
- Bulb Base - Bi-Pin
- Bulb Voltage - 12V
- Finish - White
- Wattage - 20 W
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.