This item is Discontinued.

Jesco Jesco Lighting PS-CC-1400-50-HW Hard Wire Power Supply PS-CC-1400/50-HW

Jesco Lighting PS-CC-1400-50-HW Hard Wire Power Supply (Discontinued)

  • Mfr # PS-CC-1400/50-HW
  • Zoro # G203993946
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS-CC-1400/50-HW
Zoro #
G203993946
UPC #
848087038383
Country of Origin
China

Description

Features
  • Hard Wire Power Supply
  • Constant Current - 1400mA
  • Input Voltage - 100-240V AC
  • Max Wattage - 50W
  • Length - 6-3/8 in.
  • Width - 2 in.
  • Height - 7/8 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.