This item is Discontinued.

Jesco Jesco Lighting PS-CC-700-12-HW 12Watt Hard Wire Power Supply Transformer - 700ma PS-CC-700/12-HW

Jesco Lighting PS-CC-700-12-HW 12Watt Hard Wire Power Supply Transformer - 700ma (Discontinued)

  • Mfr # PS-CC-700/12-HW
  • Zoro # G604076514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CC-700/12-HW
Zoro #
G604076514
UPC #
848087038420
Country of Origin
China

Description

Features
  • Hard Wire Power Supply
  • Constant Current - 700mA.
  • Standard Wattage - 12W
  • Voltage Rating - 240V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.