This item is Discontinued.

Jesco Jesco Lighting QAP212-RD-SN 1-Light Monorail Quick Adapt Low Voltage Pendant; Red Handcrafted Beaded Shade QAP212-RD/SN

Jesco Lighting QAP212-RD-SN 1-Light Monorail Quick Adapt Low Voltage Pendant; Red Handcrafted Beaded Shade (Discontinued)

  • Mfr # QAP212-RD/SN
  • Zoro # G904135317
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QAP212-RD/SN
Zoro #
G904135317
UPC #
848087040072
Country of Origin
China

Description

Halle Quick Adapt-Low Voltage Pendant. Includes a Quick Adapt Jack, 8 ft. cable, socket assembly, Hang- straight tube and Xenon JC Bi-Pin 12V 50W lamp. Handcrafted beaded shade .

Features
  • Shade Finish - Red Handcrafted Beaded Shade
  • Socket Finish - Satin Nickel
  • Collection - Halle
  • Bulb Type - (1)50W 12V/24V JC Bi-Pin
  • Material - Metal/Bead
  • Height - 5.13 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.