This item is Discontinued.

Jesco Jesco Lighting QAP229-BF-SN Quick Adapt Low Voltage Pendant; Satin Nickel Finish QAP229-BF/SN

Jesco Lighting QAP229-BF-SN Quick Adapt Low Voltage Pendant; Satin Nickel Finish (Discontinued)

  • Mfr # QAP229-BF/SN
  • Zoro # G004135040
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QAP229-BF/SN
Zoro #
G004135040
UPC #
848087040973
Country of Origin
China

Description

Features
  • Quick Adapt - Low Voltage Pendant.
  • Includes a Quick Adapt Jack,
  • 8 Feet cable,
  • socket assembly,
  • Hang- straight tube and Xenon JC Bi-Pin 12V 50W lamp.
  • Blue Frit Glass Shade.
  • Finish - Satin Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.