This item is Discontinued.

Jesco Jesco Lighting QAS103X3-CH 1 Light Monorail Quick Adapt Low Voltage Spot Light QAS103X3-CH

Jesco Lighting QAS103X3-CH 1 Light Monorail Quick Adapt Low Voltage Spot Light (Discontinued)

  • Mfr # QAS103X3-CH
  • Zoro # G404135220
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QAS103X3-CH
Zoro #
G404135220
UPC #
848087081532
Country of Origin
China

Description

Features
  • ALEX - Low Voltage Quick Adapt Spot.
  • Die Cast Aluminum Construction.
  • Includes Quick Adapt Jack, and MR16 12V 50W Lamp.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.