This item is Discontinued.

Jesco Jesco Lighting QAS104X3-SN Emily Low Voltage Quick Adapt Spot Light; Satin Nickel QAS104X3-SN

Jesco Lighting QAS104X3-SN Emily Low Voltage Quick Adapt Spot Light; Satin Nickel (Discontinued)

  • Mfr # QAS104X3-SN
  • Zoro # G004076244
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QAS104X3-SN
Zoro #
G004076244
UPC #
848087042847
Country of Origin
China

Description

Features
  • Mounting system required for use
  • Transformer needed is dependent on system used
  • Material - Die Cast Aluminum Construction
  • Bulb Type - (1)50W 12V/24V MR16-Lens (Included)
  • Finish - Satin Nickel
  • Input Voltage - 12V / 24V
  • Vertical Adjustment - 270o
  • Rotation - 360o

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.