This item is Discontinued.

Jesco Jesco Lighting QAS131X6-CH Quick Adapt Low Voltage Spot Light; 6 in. Stem; Chrome Finish QAS131X6-CH

Jesco Lighting QAS131X6-CH Quick Adapt Low Voltage Spot Light; 6 in. Stem; Chrome Finish (Discontinued)

  • Mfr # QAS131X6-CH
  • Zoro # G104135506
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QAS131X6-CH
Zoro #
G104135506
UPC #
848087081709
Country of Origin
China

Description

Features
  • Includes a quick adapt jack
  • 270° vertical / 360° horizontal rotation
  • Glass or shade (QASA112)
  • MR16 12V 50W lamp
  • 6 in. stem length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.