
Jesco Lighting QASL181X6-30SN 1-Light Monorail Quick Adapt Low Voltage LED Spot Light; Satin Nickel (Discontinued)
- Mfr # QASL181X6-30SN
- Zoro # G404085990
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QASL181X6-30SN
Zoro #
G404085990
UPC #
848087043646
Country of Origin
China
Description
Quick Adapt LED Spot. Includes Quick Adapt Jack , integrated LED and Driver.
Features- Finish - Satin Nickel
- Collection - GINGER
- Bulb Type - 1 x 3W LED
- Bulb Included - Yes
- Material - Aluminum
- Length - 2.13 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.