This item is Discontinued.

Jesco Jesco Lighting S401-12-60 12 in. LED Sleek Plus S401 Linkable; White S401-12/60

Jesco Lighting S401-12-60 12 in. LED Sleek Plus S401 Linkable; White (Discontinued)

  • Mfr # S401-12/60
  • Zoro # G304037570
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S401-12/60
Zoro #
G304037570
UPC #
848087046517
Country of Origin
China

Description

Features
  • Finish - White
  • Collection - S401
  • Bulb Type - LED
  • Bulb Included - Yes
  • Material - Aluminum
  • Dimension - 11.13 x 0.75 x 0.88 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.