This item is Discontinued.

Jesco Jesco Lighting S601-PC48-WH 48 in. Power Cord - White S601-PC48-WH

Jesco Lighting S601-PC48-WH 48 in. Power Cord - White (Discontinued)

  • Mfr # S601-PC48-WH
  • Zoro # G704076445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S601-PC48-WH
Zoro #
G704076445
UPC #
-
Country of Origin
China

Description

We have built a solid reputation on quality, service and value; we have expanded our products include a broad range of indoor and outdoor lighting products with the best quality and standard.

Features
  • Power cord
  • Cord and plug or direct wire
  • This light will be more comfortable for dining room, living room and home decor
  • Even light distribution
Specifications
  • Color: White
  • Size: 48"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.