This item is Discontinued.

Jesco Jesco Lighting SG5-28-35 28W T5 Fluorescent Undercabinet Fixture; Natural White - 3500K SG5-28/35

Jesco Lighting SG5-28-35 28W T5 Fluorescent Undercabinet Fixture; Natural White - 3500K (Discontinued)

  • Mfr # SG5-28/35
  • Zoro # G803769149
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SG5-28/35
Zoro #
G803769149
UPC #
848087052044
Country of Origin
China

Description

3-Wire Grounded; T5 Sleek Plus-Fluorescent Under cabinet Fixture. Without Rocker Switch. Energy Saving.

Features
  • Finish - White
  • Lamp Color - Natural White
  • Collection - T5
  • Bulb Type - (1)28W T5 Bi-Pin Linear Fluorescent
  • Bulb Included - Yes
  • Wattage - 28 W
  • Material - Metal/Plastic
  • Dimension - 46.25 x 0.75 x 1.5 in.
  • Temperature - 3500K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.