This item is Discontinued.

Jesco Jesco Lighting SG5A-28SW-41-WH 28W Adjustable T5 Fluorescent Undercabinet Fixture; White - 4100K SG5A-28SW/41-WH

Jesco Lighting SG5A-28SW-41-WH 28W Adjustable T5 Fluorescent Undercabinet Fixture; White - 4100K (Discontinued)

  • Mfr # SG5A-28SW/41-WH
  • Zoro # G803769101
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SG5A-28SW/41-WH
Zoro #
G803769101
UPC #
848087053515
Country of Origin
China

Description

3-Wire Grounded; Adjustable T5 Sleek Plus-Fluorescent Under cabinet Fixture. With Rocker Switch. Energy Saving.

Features
  • Finish - White
  • Lamp Color - Cool White
  • Collection - T5
  • Bulb Type - (1)28W T5 Bi-Pin Linear Fluorescent
  • Bulb Included - Yes
  • Wattage - 28 W
  • Material - Metal/Plastic
  • Dimension - 46.5 x 0.88 x 1.63 in.
  • Temperature - 4100K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.