This item is Discontinued.

Jesco Jesco Lighting SG5HO-24-30-W 24W High Output T5 Sleek Plus Fluorescent Undercabinet Fixture without Rocker Switch; White SG5HO-24/30-W

Jesco Lighting SG5HO-24-30-W 24W High Output T5 Sleek Plus Fluorescent Undercabinet Fixture without Rocker Switch; White (Discontinued)

  • Mfr # SG5HO-24/30-W
  • Zoro # G403768603
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SG5HO-24/30-W
Zoro #
G403768603
UPC #
848087056516
Country of Origin
China

Description

We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.

Features
  • Fluorescent fixtures linkable up to 10 units, and furnished with replaceable lamps, direct connectors, mounting clips, and ribbed acrylic lamp covers
  • Housing made of extruded aluminum with white enamel painted finish
  • Fixture features a built-in instant-start, no flickering, silent electronic ballast rated AC 120V 50-60Hz
  • Ribbed acrylic diffuser lamp cover fits securely on the housing of the fixture with no light leaks, warping or deformed lens
  • High Output T5 lamps (included with fixtures) offer increased light output and are energy efficient, long life with a 20,000 hours rating
Specifications
  • Color: White
  • Wattage: 24 watt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.