This item is Discontinued.

Jesco Jesco Lighting SL4-L12-41 12W Replacement Lamp SL4-L12/41

Jesco Lighting SL4-L12-41 12W Replacement Lamp (Discontinued)

  • Mfr # SL4-L12/41
  • Zoro # G103877162
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL4-L12/41
Zoro #
G103877162
UPC #
-
Country of Origin
China

Description

Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.

Features
  • T4 Fluorescent Lamp
Specifications
  • Color : White
  • Wattage : 12 watt
  • Type of Bulb : Fluorescent
  • Average Life : 16,000 hours

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.