
Jesco Lighting SL4-L24-BU 24W Sleek Plus T4 Fluorescent Replacement Lamp; Blue (Discontinued)
- Mfr # SL4-L24/BU
- Zoro # G003877019
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SL4-L24/BU
Zoro #
G003877019
UPC #
848087057926
Country of Origin
China
Description
We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- Sleek Plus T4 Fluorescent Replacement Lamp
- Lamp Color: Blue
- Wattage: 24 watt
- Size: 34 in.
- Average Life: 16,000 hours
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.