This item is Discontinued.

Jesco Jesco Lighting SL4-L6-64 6W Sleek Plus T4 Fluorescent Replacement Lamp; 6400K SL4-L6/64

Jesco Lighting SL4-L6-64 6W Sleek Plus T4 Fluorescent Replacement Lamp; 6400K (Discontinued)

  • Mfr # SL4-L6/64
  • Zoro # G003877262
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL4-L6/64
Zoro #
G003877262
UPC #
848087058114
Country of Origin
China

Description

We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.

Features
  • Sleek Plus T4 Fluorescent Replacement Lamp
Specifications
  • Watts: 6400K
  • Watts: 6 watt
  • Average Life: 16,000 hours
  • Voltage: 120V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.