
Jesco Lighting SL5-L35-35 T5 Fluorescent Lamps (Discontinued)
- Mfr # SL5-L35/35
- Zoro # G003877057
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SL5-L35/35
Zoro #
G003877057
UPC #
-
Country of Origin
China
Description
Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- Sleek Plus T5 Fluorescent Replacement Lamp
- Average Life: 20,000 Hours
- Burning Position: Any
- Lamp: 3500K
- Voltage: 120 Volts
- Wattage: 35 watt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.