This item is Discontinued.

Jesco Jesco Lighting TM205ST Adjustable Eyeball Trim; Antique Bronze TM205ST

Jesco Lighting TM205ST Adjustable Eyeball Trim; Antique Bronze (Discontinued)

  • Mfr # TM205ST
  • Zoro # G104076588
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TM205ST
Zoro #
G104076588
UPC #
848087061480
Country of Origin
China

Description

Features
  • Adjustable Eyeball Trim
  • Material - Metal
  • Finish - Satin Chrome
  • Bulb Type - IC Housing Bulb Type - (1) PAR16/20 120V 50W (Not Included)
  • Input Voltage - 110 AC
  • Vertical Adjustment - 15°
  • Size - 4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.